Hex Male-Female Standoff, PK25
- Mfr # 4504-440-SS-20
- Zoro # G322963295
product price:Â
$
21.29
/pk of 25, $0.85/ea
Sold in multiples of 16Â pks for
$340.64
Key Features
Thread Gender Side B
Female
Wire Rope Length
5/8 in
System of Measurement
Inch
Hex Width
3/16 in
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4504-440-SS-20
- Zoro #
- G322963295
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Gender Side A
- Male
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 5/8 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Body Length
- 7/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Male-Female Standoff, Overall Length 5/8 in, Body Length 7/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.