Hex Male-Female Standoff, PK25
- Mfr # 4504-632-SS
- Zoro # G122962658
product price:Â
$
19.19
/pk of 25, $0.77/ea
Sold in multiples of 18Â pks for
$345.42
Key Features
Thread Size Size B
#6-32
Hex Width
3/16 in
Thread Type
Coarse
Thread Size Side A
#6-32
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4504-632-SS
- Zoro #
- G122962658
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #6-32
- Hex Width
- 3/16 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 11/16 in
- Body Length
- 7/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Details
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Material
- Stainless Steel
- Finish
- Plain
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 11/16 in, Body Length 7/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.