Hex Male-Female Standoff, PK25
- Mfr # 4505-440-N
- Zoro # G622962394
product price:Â
$
38.39
/pk of 25, $1.54/ea
Sold in multiples of 9Â pks for
$345.51
Key Features
Thread Fit Side B
2B
Finish
Plain
Thread Gender Side B
Female
Thread Type
Coarse
Thread Size Side A
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4505-440-N
- Zoro #
- G622962394
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side B
- 2B
- Finish
- Plain
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Material
- Nylon
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Shape
- Hex
- Thread Gender Side A
- Male
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 1/2 in
- Wire Rope Length
- 11/16 in
- Hex Width
- 3/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Hex Male-Female Standoff, Overall Length 11/16 in, Body Length 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.