Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4611-1032-AL
- Zoro # G722964779
product price:Â
$
171.99
/pk of 25, $6.88/ea
Sold in multiples of 2Â pks for
$343.98
Free Shipping & Returns
Key Features
Thread Gender Side B
Female
Thread Fit Side B
2B
Wire Rope Length
4 3/8 in
Thread Type
Fine
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4611-1032-AL
- Zoro #
- G722964779
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Thread Type
- Fine
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Finish
- Plain
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 4 3/8 in
- Hex Width
- 5/16 in
- Thread Size Side A
- #10-32
- Body Length
- 4 in
- Thread Size Size B
- #10-32
- Overall Length
- 4 3/8 in
- Length
- 4 3/8 in
Description
Hex Male-Female Standoff, Overall Length 4 3/8 in, Body Length 4 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.