Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4505-632-S-12
- Zoro # G922963411
product price:Â
$
13.35
/pk of 25, $0.53/ea
Sold in multiples of 25Â pks for
$333.75
Key Features
Material
Steel
Thread Style
Partially Threaded
Thread Fit Side A
2A
Thread Size Size B
#6-32
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4505-632-S-12
- Zoro #
- G922963411
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #6-32
- Hex Width
- 3/16 in
- Body Length
- 1/2 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Material
- Steel
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Shape
- Hex
- Material Grade/Class
- Not Graded
- Thread Gender Side A
- Male
- Finish
- Zinc-Plated
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.