Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4506-256-AL
- Zoro # G522963729
product price:Â
$
48.85
/pk of 25, $1.95/ea
Sold in multiples of 7Â pks for
$341.95
Key Features
Material Grade/Class
2011-T3
Wire Rope Length
23/32 in
Material
Aluminum
Finish
Plain
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4506-256-AL
- Zoro #
- G522963729
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 23/32 in
- Hex Width
- 3/16 in
- Body Length
- 9/16 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Overall Length
- 23/32 in
- Length
- 23/32 in
Description
Hex Male-Female Standoff, Overall Length 23/32 in, Body Length 9/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.