Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4508-632-AL
- Zoro # G522962364
product price:Â
$
12.55
/pk of 25, $0.50/ea
Sold in multiples of 27Â pks for
$338.85
Key Features
Thread Fit Side A
2A
Finish
Plain
Shape
Hex
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4508-632-AL
- Zoro #
- G522962364
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/16 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 15/16 in
- Body Length
- 11/16 in
- Thread Size Side A
- #6-32
- Overall Length
- 15/16 in
- Length
- 15/16 in
Details
- Thread Fit Side A
- 2A
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Material Grade/Class
- 2011-T3
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Material
- Aluminum
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 15/16 in, Body Length 11/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.