Hex Female Standoff, PK25
- Mfr # 2179-832-S-12
- Zoro # G322962649
product price:Â
$
20.89
/pk of 25, $0.84/ea
Sold in multiples of 16Â pks for
$334.24
Key Features
Hex Width
5/16 in
Thread Size Side A
#8-32
Thread Gender Side B
Female
Thread Type
Coarse
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2179-832-S-12
- Zoro #
- G322962649
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 5/16 in
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Body Length
- 1 in
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Finish
- Zinc-Plated
- Shape
- Hex
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Material
- Steel
- Standoff Type
- Female-Female Standoff
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.