Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4508T-440-SS
- Zoro # G622964077
product price:Â
$
61.79
/pk of 25, $2.47/ea
Sold in multiples of 6Â pks for
$370.74
Key Features
Finish
Plain
Thread Fit Side B
2B
Thread Gender Side B
Female
Thread Type
Coarse
Thread Size Side A
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4508T-440-SS
- Zoro #
- G622964077
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Male
- Shape
- Hex
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #4-40
- Wire Rope Length
- 29/32 in
- Body Length
- 23/32 in
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Overall Length
- 29/32 in
- Length
- 29/32 in
Description
Hex Male-Female Standoff, Overall Length 29/32 in, Body Length 23/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.