Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4001-256-AL
- Zoro # G722962577
product price:Â
$
9.59
/pk of 25, $0.38/ea
Sold in multiples of 35Â pks for
$335.65
Key Features
Shape
Round
Thread Fit Side A
2A
Wire Rope Length
13/32 in
Finish
Plain
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4001-256-AL
- Zoro #
- G722962577
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Thread Fit Side A
- 2A
- Item
- Round Male-Female Standoff
- Finish
- Plain
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Thread Direction
- Right Hand
- Material
- Aluminum
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Material Grade/Class
- 6061
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 13/32 in
- Thread Size Side A
- #2-56
- Body Length
- 1/4 in
- Outside Diameter
- 3/16 in
- Thread Size Size B
- #2-56
- Overall Length
- 13/32 in
- Length
- 13/32 in
Description
Round Male-Female Standoff, Overall Length 13/32 in, Body Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.