Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4509-632-AL
- Zoro # G522964696
product price:Â
$
11.29
/pk of 25, $0.45/ea
Sold in multiples of 30Â pks for
$338.70
Key Features
Thread Style
Partially Threaded
Thread Type
Coarse
Thread Fit Side A
2A
Standoff Type
Male-Female Standoff
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4509-632-AL
- Zoro #
- G522964696
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Finish
- Plain
- Shape
- Hex
- Thread Fit Side B
- 2B
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 3/4 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #6-32
- Overall Length
- 1 in
- Length
- 1 in
Description
Hex Male-Female Standoff, Overall Length 1 in, Body Length 3/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.