Hex Female Standoff, PK25
- Mfr # 2054-440-S-12
- Zoro # G522963057
product price:Â
$
21.29
/pk of 25, $0.85/ea
Sold in multiples of 16Â pks for
$340.64
Key Features
Material Grade/Class
Not Graded
Wire Rope Length
5/16 in
Thread Size Side A
#4-40
Thread Size Size B
#4-40
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2054-440-S-12
- Zoro #
- G522963057
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 5/16 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 5/16 in
- Hex Width
- 3/16 in
- Overall Length
- 5/16 in
- Length
- 5/16 in
Details
- Material Grade/Class
- Not Graded
- Thread Style
- Fully Threaded
- Shape
- Hex
- Thread Fit Side A
- 2B
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Finish
- Zinc-Plated
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 5/16 in, Body Length 5/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.