Hex Male-Female Standoff, PK25
- Mfr # 4509T-440-AL
- Zoro # G322962915
product price:Â
$
51.35
/pk of 25, $2.05/ea
Sold in multiples of 7Â pks for
$359.45
Key Features
Body Length
25/32 in
Thread Size Size B
#4-40
Finish
Plain
Thread Gender Side A
Male
Wire Rope Length
31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4509T-440-AL
- Zoro #
- G322962915
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Fit Side B
- 2B
- Material
- Aluminum
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 25/32 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 31/32 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 31/32 in
- Length
- 31/32 in
Description
Hex Male-Female Standoff, Overall Length 31/32 in, Body Length 25/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.