Hex Male-Female Standoff, PK25
- Mfr # 4512-440-AL
- Zoro # G722962775
product price:Â
$
15.45
/pk of 25, $0.62/ea
Sold in multiples of 22Â pks for
$339.90
Key Features
Material
Aluminum
Finish
Plain
Body Length
15/16 in
Thread Size Size B
#4-40
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4512-440-AL
- Zoro #
- G722962775
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 15/16 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1 1/8 in
- Hex Width
- 3/16 in
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Details
- Item
- Hex Male-Female Standoff
- Material
- Aluminum
- Finish
- Plain
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 1 1/8 in, Body Length 15/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.