Hex Male-Female Standoff, PK25
- Mfr # 4513-256-AL
- Zoro # G922962346
product price:Â
$
11.69
/pk of 25, $0.47/ea
Sold in multiples of 29Â pks for
$339.01
Key Features
Shape
Hex
Wire Rope Length
1 5/32 in
Thread Fit Side A
2A
Thread Size Side A
#2-56
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4513-256-AL
- Zoro #
- G922962346
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Plain
- Thread Gender Side A
- Male
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 1 5/32 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Body Length
- 1 in
- Hex Width
- 3/16 in
- Overall Length
- 1 5/32 in
- Length
- 1 5/32 in
Description
Hex Male-Female Standoff, Overall Length 1 5/32 in, Body Length 1 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.