Hex Male-Female Standoff, PK25
- Mfr # 4513-632-S-12
- Zoro # G422964468
product price:Â
$
29.25
/pk of 25, $1.17/ea
Sold in multiples of 12Â pks for
$351.00
Key Features
Body Length
1 in
Material Grade/Class
Not Graded
Thread Gender Side A
Male
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4513-632-S-12
- Zoro #
- G422964468
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- Not Graded
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Finish
- Zinc-Plated
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 1 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Male-Female Standoff, Overall Length 1 1/4 in, Body Length 1 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.