Hex Female Standoff, PK25
- Mfr # 2305-2520-S-12
- Zoro # G822962811
product price:Â
$
56.35
/pk of 25, $2.25/ea
Sold in multiples of 6Â pks for
$338.10
Key Features
Hex Width
1/2 in
Thread Direction
Right Hand
Thread Fit Side A
2B
Shape
Hex
Thread Size Size B
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2305-2520-S-12
- Zoro #
- G822962811
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Shape
- Hex
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Thread Gender Side A
- Female
- Material
- Steel
- Item
- Hex Female Standoff
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 1/2 in
- Thread Size Size B
- 1/4"-20
- Body Length
- 1/2 in
- Thread Size Side A
- 1/4"-20
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.