Hex Male-Female Standoff, PK25
- Mfr # 4525-440-AL
- Zoro # G222962626
product price:Â
$
63.45
/pk of 25, $2.54/ea
Sold in multiples of 6Â pks for
$380.70
Key Features
Thread Style
Partially Threaded
Thread Fit Side A
2A
System of Measurement
Inch
Wire Rope Length
1 15/16 in
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4525-440-AL
- Zoro #
- G222962626
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Material
- Aluminum
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Finish
- Plain
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 1 15/16 in
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Body Length
- 1 3/4 in
- Overall Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Hex Male-Female Standoff, Overall Length 1 15/16 in, Body Length 1 3/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.