Hex Male-Female Standoff, PK25
- Mfr # 4531T-832-SS-20
- Zoro # G222964064
product price:Â
$
249.99
/pk of 25, $10.00/ea
Sold in multiples of 2Â pks for
$499.98
Free Shipping & Returns
Key Features
Body Length
11/32 in
Shape
Hex
Thread Gender Side A
Male
Hex Width
1/4 in
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4531T-832-SS-20
- Zoro #
- G222964064
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Gender Side A
- Male
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Finish
- Passivated
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 11/32 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #8-32
- Wire Rope Length
- 23/32 in
- Thread Size Size B
- #8-32
- Overall Length
- 23/32 in
- Length
- 23/32 in
Description
Hex Male-Female Standoff, Overall Length 23/32 in, Body Length 11/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.