Hex Male-Female Standoff, PK25
- Mfr # 4532-832-S-12
- Zoro # G622963797
product price:Â
$
21.69
/pk of 25, $0.87/ea
Sold in multiples of 16Â pks for
$347.04
Key Features
Thread Size Side A
#8-32
Thread Fit Side B
2B
Shape
Hex
Wire Rope Length
3/4 in
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4532-832-S-12
- Zoro #
- G622963797
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #8-32
- Wire Rope Length
- 3/4 in
- Thread Size Size B
- #8-32
- Body Length
- 3/8 in
- Hex Width
- 1/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Thread Fit Side B
- 2B
- Shape
- Hex
- Thread Gender Side A
- Male
- Material
- Steel
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.