Hex Female Standoff, PK25
- Mfr # 2102-832-N
- Zoro # G322962526
product price:Â
$
45.89
/pk of 25, $1.84/ea
Sold in multiples of 8Â pks for
$367.12
Key Features
Hex Width
1/4 in
Thread Gender Side A
Female
System of Measurement
Inch
Material Grade/Class
6/6
Wire Rope Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2102-832-N
- Zoro #
- G322962526
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 3/8 in
- Thread Size Size B
- #8-32
- Body Length
- 3/8 in
- Thread Size Side A
- #8-32
- Overall Length
- 3/8 in
- Length
- 3/8 in
Details
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Material Grade/Class
- 6/6
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Material
- Nylon
- Thread Gender Side B
- Female
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 3/8 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.