Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4599-632-SS
- Zoro # G422964154
product price:Â
$
88.49
/pk of 25, $3.54/ea
Sold in multiples of 4Â pks for
$353.96
Key Features
Wire Rope Length
2 1/4 in
Thread Type
Coarse
Finish
Plain
Thread Fit Side A
2A
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4599-632-SS
- Zoro #
- G422964154
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 2 1/4 in
- Body Length
- 2 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Hex Width
- 5/16 in
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Thread Type
- Coarse
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 2 1/4 in, Body Length 2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.