Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4532T-632-S-12
- Zoro # G522961961
product price:Â
$
44.25
/pk of 25, $1.77/ea
Sold in multiples of 8Â pks for
$354.00
Key Features
Standoff Type
Male-Female Standoff
Thread Size Side A
#6-32
Body Length
13/32 in
Material
Steel
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4532T-632-S-12
- Zoro #
- G522961961
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Body Length
- 13/32 in
- Wire Rope Length
- 21/32 in
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Overall Length
- 21/32 in
- Length
- 21/32 in
Details
- Standoff Type
- Male-Female Standoff
- Material
- Steel
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Material Grade/Class
- Not Graded
- Thread Direction
- Right Hand
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 21/32 in, Body Length 13/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.