Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4532T-632-SS
- Zoro # G722964441
product price:Â
$
64.29
/pk of 25, $2.57/ea
Sold in multiples of 6Â pks for
$385.74
Key Features
Material Grade/Class
18-8
Wire Rope Length
21/32 in
Thread Fit Side B
2B
Body Length
13/32 in
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4532T-632-SS
- Zoro #
- G722964441
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Shape
- Hex
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Finish
- Plain
- Material
- Stainless Steel
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 21/32 in
- Body Length
- 13/32 in
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Overall Length
- 21/32 in
- Length
- 21/32 in
Description
Hex Male-Female Standoff, Overall Length 21/32 in, Body Length 13/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.