Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2130-440-N
- Zoro # G623942814
product price:Â
$
109.99
/pk of 25, $4.40/ea
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Overall Length
2 1/4 in
Material
Nylon
Body Length
2 1/4 in
Material Grade/Class
6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2130-440-N
- Zoro #
- G623942814
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Material
- Nylon
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 2 1/4 in
- Body Length
- 2 1/4 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Hex Width
- 1/4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Hex Female Standoff, Overall Length 2 1/4 in, Body Length 2 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.