Hex Male-Female Standoff, PK25
- Mfr # 4533T-440-S-12
- Zoro # G922963640
product price:Â
$
14.99
/pk of 25, $0.60/ea
Sold in multiples of 22Â pks for
$329.78
Key Features
Shape
Hex
Thread Type
Coarse
System of Measurement
Inch
Material
Steel
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4533T-440-S-12
- Zoro #
- G922963640
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc-Plated
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 15/32 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 21/32 in
- Overall Length
- 21/32 in
- Length
- 21/32 in
Description
Hex Male-Female Standoff, Overall Length 21/32 in, Body Length 15/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Finish Zinc-Plated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.