Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4535-440-SS-20
- Zoro # G822961876
product price:Â
$
50.15
/pk of 25, $2.01/ea
Sold in multiples of 7Â pks for
$351.05
Key Features
Thread Fit Side B
2B
Body Length
9/16 in
Thread Size Side A
#4-40
Thread Gender Side B
Female
Wire Rope Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4535-440-SS-20
- Zoro #
- G822961876
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 9/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 3/4 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #4-40
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 9/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.