Hex Male-Female Standoff, PK25
- Mfr # 4535T-632-SS
- Zoro # G722961808
product price:Â
$
59.69
/pk of 25, $2.39/ea
Sold in multiples of 6Â pks for
$358.14
Key Features
Wire Rope Length
27/32 in
Shape
Hex
Hex Width
1/4 in
Thread Size Side A
#6-32
Thread Size Size B
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4535T-632-SS
- Zoro #
- G722961808
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Finish
- Plain
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 27/32 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Body Length
- 19/32 in
- Overall Length
- 27/32 in
- Length
- 27/32 in
Description
Hex Male-Female Standoff, Overall Length 27/32 in, Body Length 19/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.