Hex Male-Female Standoff, PK25
- Mfr # 4538-632-SS
- Zoro # G222963555
product price:Â
$
26.69
/pk of 25, $1.07/ea
Sold in multiples of 13Â pks for
$346.97
Key Features
Thread Direction
Right Hand
Thread Style
Partially Threaded
Body Length
3/4 in
Thread Fit Side B
2B
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4538-632-SS
- Zoro #
- G222963555
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 in
- Hex Width
- 1/4 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Shape
- Hex
- Material Grade/Class
- 18-8
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Material
- Stainless Steel
- Standoff Type
- Male-Female Standoff
- Finish
- Plain
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 1 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.