Hex Male-Female Standoff, PK25
- Mfr # 4536-632-S-12
- Zoro # G222962411
product price:Â
$
17.15
/pk of 25, $0.69/ea
Sold in multiples of 20Â pks for
$343.00
Key Features
Thread Type
Coarse
Finish
Zinc-Plated
Thread Size Size B
#6-32
Thread Style
Partially Threaded
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4536-632-S-12
- Zoro #
- G222962411
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #6-32
- Wire Rope Length
- 7/8 in
- Thread Size Side A
- #6-32
- Body Length
- 5/8 in
- Hex Width
- 1/4 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Fit Side B
- 2B
- Material
- Steel
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Material Grade/Class
- Not Graded
- Thread Fit Side A
- 2A
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.