Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4536-832-SS
- Zoro # G422962488
product price:Â
$
89.75
/pk of 25, $3.59/ea
Sold in multiples of 4Â pks for
$359.00
Key Features
Finish
Plain
Body Length
5/8 in
Thread Fit Side B
2B
Thread Fit Side A
2A
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4536-832-SS
- Zoro #
- G422962488
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Material
- Stainless Steel
- Shape
- Hex
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 5/8 in
- Wire Rope Length
- 1 in
- Thread Size Side A
- #8-32
- Hex Width
- 1/4 in
- Thread Size Size B
- #8-32
- Overall Length
- 1 in
- Length
- 1 in
Description
Hex Male-Female Standoff, Overall Length 1 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.