Hex Female Standoff, PK25
- Mfr # 2139-632-AL
- Zoro # G022962055
product price:Â
$
56.35
/pk of 25, $2.25/ea
Sold in multiples of 6Â pks for
$338.10
Key Features
Thread Type
Coarse
Thread Gender Side B
Female
Shape
Hex
Thread Gender Side A
Female
Material Grade/Class
2011-T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2139-632-AL
- Zoro #
- G022962055
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Gender Side A
- Female
- Material Grade/Class
- 2011-T3
- Item
- Hex Female Standoff
- Material
- Aluminum
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Plain
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #6-32
- Body Length
- 3 3/4 in
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 3 3/4 in
- Overall Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Hex Female Standoff, Overall Length 3 3/4 in, Body Length 3 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.