Hex Male-Female Standoff, PK25
- Mfr # 4536T-632-SS
- Zoro # G522962425
product price:Â
$
50.95
/pk of 25, $2.04/ea
Sold in multiples of 7Â pks for
$356.65
Key Features
Material
Stainless Steel
Thread Fit Side A
2A
Finish
Plain
Shape
Hex
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4536T-632-SS
- Zoro #
- G522962425
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Finish
- Plain
- Shape
- Hex
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Body Length
- 21/32 in
- Wire Rope Length
- 29/32 in
- Overall Length
- 29/32 in
- Length
- 29/32 in
Description
Hex Male-Female Standoff, Overall Length 29/32 in, Body Length 21/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.