Hex Male-Female Standoff, PK25
- Mfr # 4537-632-AL
- Zoro # G922963947
product price:Â
$
7.95
/pk of 25, $0.32/ea
Sold in multiples of 42Â pks for
$333.90
Key Features
Hex Width
1/4 in
Thread Fit Side A
2A
Standoff Type
Male-Female Standoff
Material Grade/Class
2011-T3
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4537-632-AL
- Zoro #
- G922963947
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 15/16 in
- Thread Size Size B
- #6-32
- Body Length
- 11/16 in
- Thread Size Side A
- #6-32
- Overall Length
- 15/16 in
- Length
- 15/16 in
Details
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Shape
- Hex
- Material
- Aluminum
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Finish
- Plain
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 15/16 in, Body Length 11/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.