Hex Female Standoff, PK25
- Mfr # 2108-440-SS-20
- Zoro # G722962102
product price:Â
$
79.75
/pk of 25, $3.19/ea
Sold in multiples of 5Â pks for
$398.75
Key Features
System of Measurement
Inch
Thread Gender Side B
Female
Standoff Type
Female-Female Standoff
Thread Gender Side A
Female
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2108-440-SS-20
- Zoro #
- G722962102
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Shape
- Hex
- Material
- Stainless Steel
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.