Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4538-440-SS-20
- Zoro # G522963552
product price:Â
$
77.65
/pk of 25, $3.11/ea
Sold in multiples of 5Â pks for
$388.25
Key Features
Shape
Hex
Thread Gender Side B
Female
Thread Size Side A
#4-40
Thread Gender Side A
Male
Thread Size Size B
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4538-440-SS-20
- Zoro #
- G522963552
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Wire Rope Length
- 15/16 in
- Body Length
- 3/4 in
- Hex Width
- 1/4 in
- Overall Length
- 15/16 in
- Length
- 15/16 in
Details
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Material
- Stainless Steel
- Finish
- Passivated
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 15/16 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.