Hex Male-Female Standoff, PK25
- Mfr # 4589-1032-S-12
- Zoro # G222964231
product price:Â
$
93.49
/pk of 25, $3.74/ea
Sold in multiples of 4Â pks for
$373.96
Key Features
Thread Size Size B
#10-32
Shape
Hex
System of Measurement
Inch
Material
Steel
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4589-1032-S-12
- Zoro #
- G222964231
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- System of Measurement
- Inch
- Material
- Steel
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #10-32
- Wire Rope Length
- 1 3/4 in
- Hex Width
- 5/16 in
- Body Length
- 1 3/8 in
- Thread Size Side A
- #10-32
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Male-Female Standoff, Overall Length 1 3/4 in, Body Length 1 3/8 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.