Hex Male-Female Standoff, PK25
- Mfr # 4538-440-SS
- Zoro # G422963690
product price:Â
$
24.19
/pk of 25, $0.97/ea
Sold in multiples of 14Â pks for
$338.66
Key Features
Material Grade/Class
18-8
Finish
Plain
Thread Type
Coarse
Hex Width
1/4 in
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4538-440-SS
- Zoro #
- G422963690
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Finish
- Plain
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Material
- Stainless Steel
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 15/16 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 3/4 in
- Overall Length
- 15/16 in
- Length
- 15/16 in
Description
Hex Male-Female Standoff, Overall Length 15/16 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.