Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4532-632-AL-7
- Zoro # G322963929
product price:Â
$
5.85
/pk of 25, $0.23/ea
Sold in multiples of 57Â pks for
$333.45
Key Features
Thread Fit Side B
2B
Hex Width
1/4 in
Thread Gender Side A
Male
Standoff Type
Male-Female Standoff
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4532-632-AL-7
- Zoro #
- G322963929
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Body Length
- 3/8 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 5/8 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Details
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Material Grade/Class
- 2011-T3
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Shape
- Hex
- Finish
- Alodine
- Thread Direction
- Right Hand
- Material
- Aluminum
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 5/8 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.