Hex Male-Female Standoff, PK25
- Mfr # 4540-632-AL
- Zoro # G122962344
product price:Â
$
8.35
/pk of 25, $0.33/ea
Sold in multiples of 40Â pks for
$334.00
Key Features
Thread Fit Side B
2B
Thread Fit Side A
2A
Thread Size Size B
#6-32
Material Grade/Class
2011-T3
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4540-632-AL
- Zoro #
- G122962344
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Material Grade/Class
- 2011-T3
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Finish
- Plain
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Material
- Aluminum
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 1/8 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Body Length
- 7/8 in
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Hex Male-Female Standoff, Overall Length 1 1/8 in, Body Length 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.