Hex Male-Female Standoff, PK25
- Mfr # 4542-632-AL-7
- Zoro # G722963703
product price:Â
$
8.75
/pk of 25, $0.35/ea
Sold in multiples of 38Â pks for
$332.50
Key Features
Shape
Hex
Finish
Alodine
Material
Aluminum
Thread Size Side A
#6-32
Material Grade/Class
2011-T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4542-632-AL-7
- Zoro #
- G722963703
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Finish
- Alodine
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1 1/4 in
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Body Length
- 1 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Male-Female Standoff, Overall Length 1 1/4 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.