Hex Female Standoff, PK25
- Mfr # 2238-1032-S-12
- Zoro # G522962319
product price:Â
$
98.15
/pk of 25, $3.93/ea
Sold in multiples of 4Â pks for
$392.60
Key Features
Thread Size Size B
#10-32
Thread Type
Fine
Thread Size Side A
#10-32
Thread Fit Side A
2B
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2238-1032-S-12
- Zoro #
- G522962319
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Fine
- Thread Fit Side A
- 2B
- Shape
- Hex
- Material Grade/Class
- Not Graded
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Material
- Steel
- Thread Gender Side A
- Female
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1/2 in
- Body Length
- 1/2 in
- Hex Width
- 3/8 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.