Hex Male-Female Standoff, PK25
- Mfr # 4544-440-AL
- Zoro # G822964099
product price:Â
$
29.25
/pk of 25, $1.17/ea
Sold in multiples of 12Â pks for
$351.00
Key Features
Finish
Plain
Thread Style
Partially Threaded
Wire Rope Length
1 5/16 in
Hex Width
1/4 in
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4544-440-AL
- Zoro #
- G822964099
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 5/16 in
- Hex Width
- 1/4 in
- Body Length
- 1 1/8 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 1 5/16 in
- Length
- 1 5/16 in
Details
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Shape
- Hex
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Material
- Aluminum
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 1 5/16 in, Body Length 1 1/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.