Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2057T-440-SS
- Zoro # G222963326
product price:Â
$
40.89
/pk of 25, $1.64/ea
Sold in multiples of 8Â pks for
$327.12
Key Features
Thread Size Side A
#4-40
Shape
Hex
Thread Gender Side B
Female
Finish
Plain
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2057T-440-SS
- Zoro #
- G222963326
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Body Length
- 17/32 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 17/32 in
- Overall Length
- 17/32 in
- Length
- 17/32 in
Details
- Shape
- Hex
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Finish
- Plain
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 17/32 in, Body Length 17/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.