Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4544-632-AL
- Zoro # G222963876
product price:Â
$
15.45
/pk of 25, $0.62/ea
Sold in multiples of 22Â pks for
$339.90
Key Features
Thread Size Side A
#6-32
Thread Size Size B
#6-32
Material Grade/Class
2011-T3
Shape
Hex
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4544-632-AL
- Zoro #
- G222963876
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Body Length
- 1 1/8 in
- Wire Rope Length
- 1 3/8 in
- Hex Width
- 1/4 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Material Grade/Class
- 2011-T3
- Shape
- Hex
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Material
- Aluminum
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 1 3/8 in, Body Length 1 1/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.