Hex Female Standoff, PK25
- Mfr # 2098-632-N
- Zoro # G522962838
product price:Â
$
94.75
/pk of 25, $3.79/ea
Sold in multiples of 4Â pks for
$379.00
Key Features
Shape
Hex
Hex Width
1/4 in
Thread Style
Fully Threaded
Thread Size Side A
#6-32
Thread Size Size B
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2098-632-N
- Zoro #
- G522962838
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Style
- Fully Threaded
- Thread Fit Side A
- 2B
- Material
- Nylon
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material Grade/Class
- 6/6
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Body Length
- 1/8 in
- Wire Rope Length
- 1/8 in
- Overall Length
- 1/8 in
- Length
- 1/8 in
Description
Hex Female Standoff, Overall Length 1/8 in, Body Length 1/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.