Hex Male-Female Standoff, PK25
- Mfr # 4546-632-SS
- Zoro # G722964427
product price:Â
$
50.49
/pk of 25, $2.02/ea
Sold in multiples of 7Â pks for
$353.43
Key Features
Thread Style
Partially Threaded
Body Length
1 1/4 in
Wire Rope Length
1 1/2 in
System of Measurement
Inch
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4546-632-SS
- Zoro #
- G722964427
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1 1/4 in
- Wire Rope Length
- 1 1/2 in
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Shape
- Hex
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- Thread Gender Side B
- Female
- Finish
- Plain
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.