Hex Male-Female Standoff, PK25
- Mfr # 4546-632-SS-20
- Zoro # G722964106
product price:Â
$
41.35
/pk of 25, $1.65/ea
Sold in multiples of 8Â pks for
$330.80
Key Features
Thread Size Size B
#6-32
Standoff Type
Male-Female Standoff
Material Grade/Class
18-8
Thread Size Side A
#6-32
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4546-632-SS-20
- Zoro #
- G722964106
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Body Length
- 1 1/4 in
- Wire Rope Length
- 1 1/2 in
- Hex Width
- 1/4 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Item
- Hex Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Passivated
- Material
- Stainless Steel
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.