Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4632-1032-AL
- Zoro # G822962712
product price:Â
$
79.29
/pk of 25, $3.17/ea
Sold in multiples of 5Â pks for
$396.45
Key Features
Hex Width
3/8 in
Thread Gender Side A
Male
Thread Fit Side A
2A
Material Grade/Class
2011-T3
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4632-1032-AL
- Zoro #
- G822962712
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/8 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1 3/8 in
- Thread Size Size B
- #10-32
- Body Length
- 1 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Material Grade/Class
- 2011-T3
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material
- Aluminum
- Shape
- Hex
- Finish
- Plain
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 1 3/8 in, Body Length 1 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.