Hex Male-Female Standoff, PK25
- Mfr # 4546-832-S-12
- Zoro # G122962047
product price:Â
$
60.15
/pk of 25, $2.41/ea
Sold in multiples of 6Â pks for
$360.90
Key Features
Shape
Hex
Thread Size Side A
#8-32
Finish
Zinc-Plated
Thread Type
Coarse
Wire Rope Length
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4546-832-S-12
- Zoro #
- G122962047
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #8-32
- Wire Rope Length
- 1 5/8 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #8-32
- Body Length
- 1 1/4 in
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Details
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Material
- Steel
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 1 5/8 in, Body Length 1 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.